Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 6" Mount, Exposed Hot And Cold Water Service, Rough Chrome Plated
Mfr # 835-XKRCF
Zoro # G1138597
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 6"
- Mounting Type Wall
- Finish Rough Chrome Plated
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 835-XKRCF
- Zoro # G1138597
- UPC # 611943361761
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 6" |
Mounting Type | Wall |
Finish | Rough Chrome Plated |
Handle Type | Cross |
Flow Rate | 12 gpm |
Item | Exposed Hot And Cold Water Service |
Description
Item Exposed Hot And Cold Water Service
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 2 in Pipe Size (JB8214280CSA)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ELKAY Indoor, Platinum Vinyl, Yes ADA, Halsey Taylor HTHB-HAC8, PV, No Filter (HTHB-HAC8PV-NF)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDGN8AE3ABCP)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (894-E73-317ABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64-1000AB)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESHCAB)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-317AB)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (797-665ABCP)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- Chicago Faucet Bathroom Sink Faucets & Accessories