Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 6" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome plated
Mfr # 2302-E72ABCP
Zoro # G4242729
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 6"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 2302-E72ABCP
- Zoro # G4242729
- UPC # 611943113834
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 3-1/4" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Overall Height | 3-1/4" |
Spout Length | 5 1/4 in |
Spout Height | 10 3/4 in |
Water Inlet Connection Size | 3/8 in |
Overall Length | 11-1/4" |
Overall Width | 9-1/4" |
Bowl Depth | 8 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Male Pipe Thread - 2.656" Long 304 (21MP-2-304)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow Reducer, 3" x 2" (ZUSA-STF-QC-404)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow Jar (30-Pack), 30PK (XPRE1230JR)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1150100EG)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ13ABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8-317ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-SLOLEOPSHAB)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-L9-317ABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8ABCP)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- Chicago Faucet Bathroom Sink Faucets