Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 404-HZ317ABCP
Zoro # G0599177
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 6" - 26"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 404-HZ317ABCP
- Zoro # G0599177
- UPC # 611943493486
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 6" - 26" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | Concealed Hot And Cold Water Sink Faucet |
Material | Cast Brass |
Description
Item Concealed Hot And Cold Water Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND19)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Connector (4FSC4N-316)
- SLOAN Repair Kit V101A Repair Kit For V100A (3322079)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Forged Nut (704018-04)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-PRABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-245ABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Laboratory Sink Faucet, Chrome plated (930-LEH)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-DB6AE35-369AB)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (815-VBCP)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15198-4RA-CP)
- Chicago Faucet Bathroom Sink Faucets & Accessories