Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated
Mfr # W4W-DB6AE35-369AB
Zoro # G1144879
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # W4W-DB6AE35-369AB
- Zoro # G1144879
- UPC # 611943578862
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Aerator |
Item | Workboard Faucet, 4In Wall |
Description
Item Workboard Faucet, 4In Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 2.0)
- ROHL Italian Kitchen Diverter Actuator Kit With Sidespray (C7005MKIT)
- DELTA Delta Commercial 86T: Two Handle Metering Slow-Close Bathroom Faucet (86T1153)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E12V665PSHAB)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-V950ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL8E35ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64XKABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDE2805-5ABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-GN8AE3ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- KOHLER Composed Single-Handle Bathroom Sink Faucet W/ Lever Handle (73167-4-TT)
- Chicago Faucet Bathroom Sink Faucets