Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Sink Faucet, Chrome plated
Mfr # 891-DJ13ABCP
Zoro # G1138901
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 891-DJ13ABCP
- Zoro # G1138901
- UPC # 611943574314
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Sink Faucet |
Description
Item Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Chrome Plated Tank Trip Lever for Western Pottery 10in. Brass Arm with Plastic Spud and Nut (T01080)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBCP)
- NIBCO 1" x 1/2" NOM C Copper Reducer (600R 1X1/2)
- LEGEND VALVE 4" T1001 HANDLE (900-077)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDE35ABCP)
- CHICAGO FAUCET Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-HZABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (802-VLEHAB)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-317ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (911-ISCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE3XKAB)
- DELTA Dual-Handle 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (P299232)
- Chicago Faucet Bathroom Sink Faucets