Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 895-E35ABCP
Zoro # G1139245
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 895-E35ABCP
- Zoro # G1139245
- UPC # 611943488215
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Aerator |
Item | Hot And Cold Water Sink Faucet |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- APOLLO PEX 3/4 in. Brass PEX Coupling Jar (25-Pack), 25PK (APXC3425JR)
- NAUGATUCK Float Ball, Oblong, Copper, 3 In (GR3X720CU)
- ANVIL 1-1/2" FNPT Galvanized Union (0313822165)
- CHICAGO FAUCET Manual 4" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2200-4E39VPABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL9ABCP)
- CHICAGO FAUCET Wristblade Handle Tin Lined Pure Water Faucet, Chrome plated (969-317PLCTF)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E1-369ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-DB6AE35-369AB)
- CHICAGO FAUCET Manual 8" Mount, Service Sink Faucet, Chrome plated (540-LDWXFABCP)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-6172)
- Chicago Faucet Bathroom Sink Faucets & Accessories