Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 895-317GN8AE3ABCP
Zoro # G1139330
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 895-317GN8AE3ABCP
- Zoro # G1139330
- UPC # 611943465902
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Hot And Cold Water Sink Faucet |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Daphne 59" White Acrylic Clawfoot Tub With White Feet (CB-26-59-W-T-WH)
- SHARPE VALVES 1" Socket Carbon Steel Ball Valve Inline (4351002040)
- LEGEND VALVE 3/4 NL TMV PRESS ADP w/o CHECK (115-334NLP)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 1-1/2" L, Brass (BKDR-15BR)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-GN8BVBE2-2CP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E2805-5ABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (930-K2E29-317XKCP)
- CHICAGO FAUCET Lever Handle 8" Mount, Bathroom Faucet, Chrome plated (946-L12-369CP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-SLOLEOPSHAB)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833)
- Chicago Faucet Bathroom Sink Faucets