Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 802-317XKABCP
Zoro # G0599579
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 802-317XKABCP
- Zoro # G0599579
- UPC # 611943465742
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | Hot And Cold Water Sink Faucet |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Mini Ball Valve 1/4"Npt Fxf Lever Handle (SMV500)
- NIBCO 3/4 in. Copper Pressure Tube Cap Fitting (I61734)
- KOHLER Fill Valve Assembly (1007489)
- LARSEN SUPPLY CO 2" Plas Jam Nut (03-2011)
- CHICAGO FAUCET Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated (931-L12ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-L9-317XKABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-369XKABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E74-317ABCP)
- CHICAGO FAUCET Manual Service Sink Faucet, Rough Chrome Plated (305-VBLEARCF)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-RRCF)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- Chicago Faucet Bathroom Sink Faucets