Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 526-E3-317ABCP
Zoro # G1131868
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 526-E3-317ABCP
- Zoro # G1131868
- UPC # 611943572143
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Hot And Cold Water Sink Faucet |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Nut Kit (1281829-VS)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (173)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41ABCP)
- CHICAGO FAUCET Dual-Handle 4" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4W-GN1AE1-369ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-317ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-VE2805ABCP)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-DJ13ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8AE29XKABCP)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335001)
- Chicago Faucet Bathroom Sink Faucets