Shop All Kitchen Faucets
Chicago Faucet
Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet
Mfr # W4W-L9E1-369AB
Zoro # G5069461
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # W4W-L9E1-369AB
- Zoro # G5069461
- UPC # 611943578916
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Spout Length | 9-1/2" |
Height | 7" |
Connection Size | 1/2" NPSM Male |
Manufacturers Warranty Length | 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty |
Water Inlet Connection Size | 1/2" |
Spout Height | 7" |
Description
Item Low Arc Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 PVC 1/2""FPT (PVC 08402 1000)
- PRO BITE B & K Proline Series 630-104Hc Adapter, 3/4 In, Push-Fit X Mpt, Brass, 200 Psi Pressure (LF822M)
- ZORO SELECT Tubing, Seamless, 5/8 In, 6 Ft, 1010 Carbon (3CCJ8)
- DIXON Vapor Tank Truck Cap, 4 in Nominal, Nylon, Domestic (VR4050PL)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-TWE29ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (1100-GN2AE35-317AB)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AGN2AE3-317AB)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-317ABCP)
- CHICAGO FAUCET Faucet, Deck Mount Meteri Ng (333-665PSHABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AXKABCP)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000CR)
- Chicago Faucet Kitchen Faucets & Accessories