Shop All Kitchen Faucets
Chicago Faucet
Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet
Mfr # 521-GN2AE1ABCP
Zoro # G5038047
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 521-GN2AE1ABCP
- Zoro # G5038047
- UPC # 611943572099
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 10" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Connection Size | 1/2" MNPT |
Spout Length | 5-1/4" |
Water Inlet Connection Size | 1/2" |
Spout Height | 6-3/4" |
Description
Item Gooseneck Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Tubing, Stainless Steel, 7/16" O.D., PK3 (9621)
- KOHLER Flapper Assembly Kit, Replacement (GP84995)
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM150SHMU120)
- PUREFLOW FostaPex(TM) Prep Tool, 1/2 and 3/4" (54030)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-ABCP)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Double Joint Kitchen Faucet (445-DJ18ABCP)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-317XKABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-E3ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-ALESHAB)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen/Bathroom Faucet (540-LDABCP)
- CLEVELAND Draw Off Valve 2" For - Part# Ke50972B (KE50972B)
- Chicago Faucet Kitchen Faucets