Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 895-317GN2AE29VAB
Zoro # G1138509
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 895-317GN2AE29VAB
- Zoro # G1138509
- UPC # 611943582920
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Non-Aerating |
Item | Bathroom Faucet |
CEC Compliant | Non CEC Compliant |
Includes | * |
Ligature Resistant | No |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in Pipe Size (1WJP4)
- AMERICAN STANDARD Compct Cadet3 Fwise 1 Pc ToiletLin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (2403.128.222)
- LEGEND VALVE 3" X 10" 304 SS NIPPLE (304-214)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-COLDABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (895-GN2FCABCP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LD897SWXF317CP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (802-VLEHAB)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-E3XKABCP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-HA8ABCP)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black (T4759-BLFL)
- Chicago Faucet Bathroom Sink Faucets