Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 802-1000XKABCP
Zoro # G1136646
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 802-1000XKABCP
- Zoro # G1136646
- UPC # 611943574093
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Canopy Single Wing |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Includes | * |
Item | Bathroom Faucet |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Description
Item Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-4320 NO LEAD IPS PAK X M (313-234NL)
- ZORO SELECT PVC Manifold Tee, MNPT, 1 in Pipe Size (1301010)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220808)
- RINNAI 3/5 Rubber Wall Plate White (710342)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Polished chrome (1100-GN8AE3-317AB)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL8E35ABCP)
- CHICAGO FAUCET Metering 4" Mount, 1 Hole Sink Faucet, Polished chrome (3500-E2805ABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (929-XKCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-GN8AE3ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-L9-317XKABCP)
- PFISTER Single Handle 3 Hole Series Tub And Shower Trim Brushed Nicke, Brushed Nickel (LG89-030K)
- Chicago Faucet Bathroom Sink Faucets