Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 526-XKABCP
Zoro # G0599299
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 526-XKABCP
- Zoro # G0599299
- UPC # 611943572174
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 12 gpm |
Flow Outlet Type | Full Flow |
Item | Bathroom Faucet |
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3 in Pipe Size (857-030)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2208)
- JONES STEPHENS Closet Repair Flange, Two-Finger, 4x6" (C47460)
- LEGEND VALVE 3/4" T-601 PVC BALL VALVE (201-304)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1102-L9ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-V665ABCP)
- CHICAGO FAUCET Manual 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (772-ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-633ABCP)
- CHICAGO FAUCET Lever Handle 8" Mount, Bathroom Faucet, Chrome plated (946-L12-369CP)
- CHICAGO FAUCET Combination Triple Service Fixture (1332-CP)
- MOEN One-Handle Bathroom Faucet Oil Rubbed Bronze (6600ORB)
- Chicago Faucet Bathroom Sink Faucets