Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated
Mfr # 894-E73-317ABCP
Zoro # G4242290
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 894-E73-317ABCP
- Zoro # G4242290
- UPC # 611943113056
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 4-7/16" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Overall Height | 4-7/16" |
Spout Length | 3 1/2 in |
Spout Height | 9 5/8 in |
Water Inlet Connection Size | 1/2 in |
Overall Length | 8" |
Overall Width | 12-1/4" |
Bowl Depth | 8 in |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 2X2X3/4)
- DANCO Pre Rinse Spray Valve, 1/2 In, Brshd Nickl (9D00010409)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV3)
- RON-VIK Line Strainer, Low Profile, 1/4", MNPT (7221290)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (1895-XKABCP)
- CHICAGO FAUCET Metering 4" Mount, 1 Hole Sink Faucet, Polished chrome (3500-E2805ABCP)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (895-317RGD2ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-VE2805ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8W-GN2AE1-317ABCP)
- KOHLER Tone Freestanding Bath Faucet Trim Matte Black with Moderne Brass (T27424-4-BMB)
- Chicago Faucet Bathroom Sink Faucets & Accessories