Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # 420-T41E74ABCP
Zoro # G2756868
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 420-T41E74ABCP
- Zoro # G2756868
- UPC # 611943132958
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 5-5/8" |
Spout Length | 4 5/8 in |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Spout Height | 3 1/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 3/4 In. Hose Bibb Lock, Includes Two Keyed-Alike Keys (103-501RP)
- ZORO SELECT Flexible Tap Saddle Wye, For Pipe Size 6" (TSW-6)
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 22)
- CHICAGO FAUCET Safety Shower, Combination Eye/Face Wash (8402-NF)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-HA8ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-369XKABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN8AE36ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Supply Metering Sink Faucet, Chrome plated (333-SLOE12COLDABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-V1000ABCP)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101LP 4" Centerset Lavatory Faucet, Polished chrome (FB101LP)
- Chicago Faucet Bathroom Sink Faucets