Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 802-VE66ABCP
Zoro # G4242327
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 802-VE66ABCP
- Zoro # G4242327
- UPC # 611943114497
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 5" |
Height | 5" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Spout Length | 4 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 2 3/4 in |
Overall Length | 6" |
Overall Width | 11-1/2" |
Bowl Depth | 8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- WATTS Air Gap Faucet Bn (0959752)
- ZORO SELECT 1/4" FNPT 304 SS Half Coupling (40HC111N014)
- CHICAGO FAUCET Kit, Handle (3500-004KJKCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8AE35ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN2AFCABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-245ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-317XKABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (349-E35ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-369AB)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-BLFL)
- Chicago Faucet Bathroom Sink Faucets & Accessories