Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 802-VE64XKABCP
Zoro # G4242351
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 802-VE64XKABCP
- Zoro # G4242351
- UPC # 611943113032
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 5" |
Height | 5" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Spout Length | 4 in |
Spout Height | 2 3/4 in |
Water Inlet Connection Size | 1/2 in |
Overall Length | 6" |
Overall Width | 11-1/2" |
Bowl Depth | 8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G174)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- WESTBRASS Shower Pan 36 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Matte Black (HPG3636WHB-62)
- B & K STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron Tee (311UPT-38)
- CHICAGO FAUCET Manual 4" Mount, Service Sink Faucet, Chrome plated (521-LESAB)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN1AE1-317ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN2FCABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-CP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-A317ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E12V665PSHAB)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (206)
- Chicago Faucet Bathroom Sink Faucets & Accessories