Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome plated
Mfr # 1895-ABCP
Zoro # G4978461
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1895-ABCP
- Zoro # G4978461
- UPC # 611943464929
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 9-5/8" |
Spout Length | 3 1/2 in |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Connection Size | 1/2" NPSM |
Spout Height | 3 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 in x 3/4 in Pipe Size (830-131)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- BANJO T-Line Stainer, 1", FNPT, 80 Mesh, Black (LST100-80)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-COLDABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-V665ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL8E35ABCP)
- CHICAGO FAUCET Push Button Unit (For 748) (333-XBPSHJKABNF)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAB)
- Chicago Faucet Bathroom Sink Faucets