Shop All Bar Sink Faucets
Chicago Faucet
Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet
Mfr # 895-317E35XKABCP
Zoro # G4242275
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 895-317E35XKABCP
- Zoro # G4242275
- UPC # 611943488147
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 9-5/8" |
Spout Length | 3-1/2" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Overall Height | 9-5/8" |
Spout Height | 9-5/8" |
Water Inlet Connection Size | 1/2" |
Description
Item Gooseneck Bar Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1/2" Faucet Adapter, Brass (55 1160 5)
- NIBCO 1/2" NOM C x 1/4" MNPT Copper Reducing Adapter (604-R)
- ZORO SELECT 1" Female NPT Black Forged Steel Cap Class 3000 (1MNE4)
- AMERICAN FILTER CO 4 H, 3 PK (46-9010-AFC-RF-W1-3-68625)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (895-L12E72ABCP)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount (0287-ELS17)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- Chicago Faucet Bar Sink Faucets