Shop All Bar Sink Faucets
Chicago Faucet
Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet
Mfr # 895-317E35ABCP
Zoro # G4242281
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 895-317E35ABCP
- Zoro # G4242281
- UPC # 611943488130
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 9-5/8" |
Overall Height | 9-5/8" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Spout Length | 3-1/2" |
Spout Height | 9-5/8" |
Water Inlet Connection Size | 1/2" |
Description
Item Gooseneck Bar Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist(R) Widespread Wall-Mount Bathroom Sink Faucet Trim With Lever Handles And 6-1/4" Spout, Requires Valve (T14413-4-BN)
- GOODMAN 0121R00053Pdgs Control Cover, (0121R00053)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- ANVIL Split-Ring Hanger, 4.25"H, Malleable Iron (560500258)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (895-317E35XKABCP)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (895-L12E72ABCP)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- Chicago Faucet Kitchen Faucets & Accessories