Shop All Kitchen Faucets
Chicago Faucet
Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Service Sink Faucet
Mfr # 445-L12ABCP
Zoro # G4976535
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 3" to 8-3/8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 445-L12ABCP
- Zoro # G4976535
- UPC # 611943465308
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" FNPT |
Height | 5-3/8" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Spout Length | 12" |
Spout Height | 5-3/8" |
Water Inlet Connection Size | 1/2" |
Description
Item Low Arc Service Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD010)
- MILWAUKEE VALVE Globe Valve, Class 150, 1/2 In. (590T 1/2)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-4HDPE)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06012)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN2FCABCP)
- CHICAGO FAUCET Faucet, 8"Wall, Leadfree, 12"Spt For - Part# Cgft540Ldl12Abcp (CGFT540LDL12ABCP)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (540-LDL12E35ABCP)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (631-ABCP)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (W4D-L9E35-369AB)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (1100-XKABCP)
- OAKBROOK COLLECTION Fauct Tub&Shower1H Chrm (832X-0401)
- Chicago Faucet Kitchen Faucets