Shop All Kitchen Faucets
Chicago Faucet
Manual, 3" Mount, Commercial 2 Hole Gooseneck Service Sink Faucet
Mfr # 225-ABCP
Zoro # G4978425
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 3"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 225-ABCP
- Zoro # G4978425
- UPC # 611943482794
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Connection Size | 3/4" MNPT |
Spout Length | 3-3/8" |
Height | 7-5/8" |
Manufacturers Warranty Length | Lifetime Faucet, 5 yr. Cartridge, 1 yr. Finish |
Spout Height | 7-5/8" |
Water Inlet Connection Size | 3/4" |
Description
Item Gooseneck Service Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 2 in Pipe Size (437292)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/4" Perforations - 316SS (KET03000-316)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 80 (0332637008)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Glass Filler (712-ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-GR2AE35V317AB)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (W4D-L9E1-369AB)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (350-ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray (201-A317XKABCP)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-317XKABCP)
- ELKAY Elkay 8" Centers Faucet 8" Gooseneck Spout 6" Wristblade Hdls Ch (LK810GN08T6)
- Chicago Faucet Kitchen Faucets & Accessories