Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 3 Hole Single Lever Hot And Cold Water, Chrome plated
Mfr # 2304-E35ABCP
Zoro # G1129059
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 2304-E35ABCP
- Zoro # G1129059
- UPC # 611943487584
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Number of Holes | 3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 1.5 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerator |
Item | Single Lever Hot And Cold Water |
Description
Item Single Lever Hot And Cold Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 1/4" Female x 1/4" Female NPT (FC02-02)
- ELDON JAMES 1/2" Barbed x MNPT 90 Degree Elbow PK 10 (L8-8WP)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 3""SPIGXFPT (ABS00105100)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-GN2FC317XKABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35-317XKABCP)
- CHICAGO FAUCET Metering 4" Mount, 1 Hole Sink Faucet, Polished chrome (3500-E2805ABCP)
- CHICAGO FAUCET Dual-Handle 1 Hole Sink Faucet, Chrome plated (50-TGN8AE3ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-369AB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-GN8AE35ABCP)
- KOHLER 0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet (13461-CP)
- Chicago Faucet Bathroom Sink Faucets & Accessories