Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated
Mfr # 445-LESXKAB
Zoro # G1131816
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 3" - 8-3/8"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 445-LESXKAB
- Zoro # G1131816
- UPC # 611943581442
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 3" - 8-3/8" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 12 gpm |
Item | Sink Faucet |
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 3/4)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1/2" (GHLB50-GR)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- CHICAGO FAUCET Dual-Handle 4" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4W-GN1AE1-369ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-LESHAB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (2300-E34ABCP)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Rough Chrome Plated (835-XKRCF)
- CHICAGO FAUCET Manual 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (772-ABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (540-LDL15WXFABCP)
- Chicago Faucet Bathroom Sink Faucets