Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 445-L15E35ABCP
Zoro # G1131755
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 3" - 8-3/8"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 445-L15E35ABCP
- Zoro # G1131755
- UPC # 611943487775
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 3" - 8-3/8" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Aerator |
Item | Hot And Cold Water Sink Faucet |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Toe Touch Waste and Overflow (BD1521)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC Ball Valve with Stainless Stee (6416220)
- GF PIPING SYSTEMS 3/4", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306350)
- CHERNE Test Ball Plug, Pneumatic, 2-3 In (274518)
- CHICAGO FAUCET Single Handle 1 Hole Single Inlet Cold Water Faucet With, Chrome plated (928-E17CP)
- CHICAGO FAUCET 4" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet, Chrome Plated (305-RCF)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-E35ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- CHICAGO FAUCET Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated (931-L12ABCP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8RABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-E2805-665PSHAB)
- Chicago Faucet Bathroom Sink Faucets