Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 305-VBRCP
Zoro # G0599000
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 3" - 8-3/8"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 305-VBRCP
- Zoro # G0599000
- UPC # 611943120115
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 3" - 8-3/8" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 12 gpm |
Number of Handles | 2 |
Item | Hot And Cold Water Sink Faucet |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-KS-NA)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N020034)
- B & K/MUELLER INDSIMPORT 38x14 Galv Coupling (511-321HC)
- BECK 1-1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331036400)
- CHICAGO FAUCET Manual 3 Hole Single Lever Hot And Cold Water, Chrome plated (2304-E35ABCP)
- CHICAGO FAUCET Manual 8" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2301-8ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-245ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-VE2805ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-CP)
- CHICAGO FAUCET Combination Triple Service Fixture (1332-CP)
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated (772-DJ13ABCP)
- Chicago Faucet Bathroom Sink Faucets & Accessories