Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 3-3/8" Mount, Sink Faucet, Chrome plated
Mfr # 772-DJ13-317XKABCP
Zoro # G1135517
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 3-3/8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 772-DJ13-317XKABCP
- Zoro # G1135517
- UPC # 611943549732
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 3-3/8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Sink Faucet |
Description
Item Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (15R10A)
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 1 1/2)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010034)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (AAB00070)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-HA8ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-317AB)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (527-GN8AE3-317ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Supply Metering Sink Faucet, Chrome plated (333-SLOE12COLDABCP)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (894-E73-317ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (349-E35ABCP)
- ZURN Single Post Sensor Faucet (Z6936-CP4-L)
- Chicago Faucet Bathroom Sink Faucets & Accessories