Shop All Cartridges and Stems
Chicago Faucet
LH Quaturn Cartridge
Mfr # 377-XKLHJKABNF
Zoro # G2341385
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 377-XKLHJKABNF
- Zoro # G2341385
- UPC # 611943480561
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 2-7/8 in x 1 in |
Length (In.) | 1 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
For Use With | Lavatory Faucets |
Item | LH Ceramic Cartridge |
Type | Manual Faucet |
Description
LH Ceramic Cartridge, Fits Brand Chicago Faucets, Finish Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" FNPT Galvanized Cross (0311069405)
- B & K/MUELLER INDSIMPORT 34x5 BLK Nipple (584-050HN)
- THRIFCO PLUMBING 4 Inch X 2 Inch ABS Flush Bushing (6792758)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7850TDG-000)
- CHICAGO FAUCET Brass RH Ceramic Cartridge (377-XKRHJKABNF)
- CHICAGO FAUCET Cartridge, Brass (377-X245LJKABNF)
- CHICAGO FAUCET Cartridge Seat, Monel, PK100 (1-327BL100JKABNF)
- CHICAGO FAUCET Cartridge Repair Kit (1276-ABNF)
- CHICAGO FAUCET MVP(TM) Bubbler Cartridge, Stainless Steel/Plastic (672-XJKABNF)
- CHICAGO FAUCET Packing Assembly, For XT Cartridges (1-119JKABNF)
- ARROWHEAD BRASS 12 Stem Assembly (PK8012)
- Chicago Faucet Cartridges and Stems