Shop All Cartridges and Stems
Chicago Faucet
LH Ceramic Cartridge, Brass/SS, PK12
Mfr # 1-100XTBL12JKABNF
Zoro # G6099055
product price: $253.99
/pk 12, $21.17/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Faucets
- Finish Bright Nickel
- Material of Construction Brass, Stainless Steel
- For Use With Manual Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1-100XTBL12JKABNF
- Zoro # G6099055
- UPC # 611943474416
- Country of Origin United States
- Category Cartridges and Stems
Details
Fits Brand | Chicago Faucets |
Finish | Bright Nickel |
Material of Construction | Brass, Stainless Steel |
For Use With | Manual Faucets |
Item | LH Ceramic Cartridge box lot |
Description
LH Ceramic Cartridge box lot, Fits Brand Chicago Faucets, Package Quantity 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 7" Black Pipe Nipple Sch 80 (40911)
- NIBCO 3/4 in. Copper Pressure Cup x MIP Adapter Fitting (I60434)
- NIBCO 1/4" NOM C Copper Coupling without Stop (601 1/4)
- ZORO SELECT HD Pipe Strap, Steel, 2 In, 5 13/16 In L (HDPS-200)
- CHICAGO FAUCET Cartridge Seat, Monel, For use with 1276-ABNF (1-327JKABNF)
- CHICAGO FAUCET Packing Assembly, For XT Cartridges (1-119JKABNF)
- CHICAGO FAUCET Quaturn Compression Operating Cartridge (1-100XTDAB)
- CHICAGO FAUCET Metering Cartridge, Stainless Steel, NP Brass, PL, Rubber (671-XJKABNF)
- CHICAGO FAUCET Cartridge, Brass (745-XJKABNF)
- CHICAGO FAUCET LH Ceramic Cartridge, Brass/SS, PK12 (1-100XKBL12JKABNF)
- FISHER MFG Fisher 54526, Left Hand Swivel Stem Repair Kit, Stainless Steel (54526)
- Chicago Faucet Cartridges and Stems