Shop All Handles, Levers & Controls
Chicago Faucet
Lever Handles, 2 3/8 In Length, PK2
Mfr # 390-PRJKCP
Zoro # G1517187
product price: $45.29
/pk 2, $22.65/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Chicago Faucets
- Finish Chrome
- Material Zinc Die Cast
- Size 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 390-PRJKCP
- Zoro # G1517187
- UPC # 611943458799
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Size | 2-3/8 in |
Length (In.) | 2-3/8 |
Details
Sub-Category | Faucet Handles |
Fits Brand | Chicago Faucets |
Finish | Chrome |
Material | Zinc Die Cast |
Includes | 2 Lever Handles |
Item | Handle |
Material of Construction | Metal |
For Use With | Chicago Faucets |
Use With Water Temp. | Hot/Cold |
For Use With Mfr. Model Number | 895-ABCP |
Faucet Finish | Chrome |
Description
Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Metal, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Commercial 86T Single Hole Metering Faucet (86T1194)
- MOEN Handle Kit, 114346AN (114346AN)
- SSI Temporary Strainer, Cone Style, 2 In, SS (TC1VH1W-A4A)
- HOMEWERKS Ceramc Crtrdg Cld Hmwrks (31-411-HW)
- CHICAGO FAUCET Handle Screw, Rough Chrome (420-010JKRCF)
- CHICAGO FAUCET 3In Cross Handle (634-COLDJKCP)
- CHICAGO FAUCET Handle Kit, 3", Chrome (633-JKCP)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- CHICAGO FAUCET Handle Screw And Wrench Kit (420-020KJKNF)
- CHICAGO FAUCET 3In Cross Handle (634-HOTJKCP)
- MOEN Handle Adapter Kit (197003)
- Chicago Faucet Kitchen Faucets & Accessories