Shop All Handles, Levers & Controls
This Product is Discontinued
Chicago Faucet
Lever Handle, Cold Index, 2 3/8 In Length (Discontinued)
Mfr # 369-COLDJKCP
Zoro # G0365906
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Fits Brand Chicago Faucets
- Finish Chrome
- Material Zinc Die Cast
- Size 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 369-COLDJKCP
- Zoro # G0365906
- UPC # 611943458768
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Size | 2-3/8 in |
Length (In.) | 2-3/8 |
Details
Sub-Category | Faucet Handles |
Fits Brand | Chicago Faucets |
Finish | Chrome |
Material | Zinc Die Cast |
For Use With | Chicago Faucets |
Material of Construction | Metal |
For Use With Mfr. Model Number | 895-ABCP |
Item | Handle |
Use With Water Temp. | Cold |
Faucet Finish | Chrome |
Description
Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Cold, Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.