Shop All Bathroom Sink Faucets
Chicago Faucet
Lever Handle 8" Mount, Bathroom Faucet, Chrome plated
Mfr # 946-L12-369CP
Zoro # G1135736
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Lever Handle
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 946-L12-369CP
- Zoro # G1135736
- UPC # 611943270605
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Lever Handle |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Bathroom Faucet |
Description
Item Hot And Cold Water Inlet Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 4" Socket x FNPT PVC Ball Valve Inline (3622-040)
- BECK 1-1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035006)
- DAWN KITCHEN & BATH SingleLever PullOut Spray Kitchen Faucet Chrome (AB50 3711C)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cover (4020C04PB)
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Metering Water, Chrome plated (786-E35-665ABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Laboratory Sink Faucet, Chrome plated (930-LEH)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VXKABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-E35ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-369AB)
- DELTA Single Handle 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B501LF)
- Chicago Faucet Bathroom Sink Faucets & Accessories