Shop All Faucet Repair and Maintenance
Chicago Faucet
Lavatory Faucet, 2.2 gpm
Mfr # 786-GN8AE3XKABCP
Zoro # G0599475
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Standards ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
- Includes *
- CEC Compliant Non CEC Compliant
- Flow Rate 2.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 786-GN8AE3XKABCP
- Zoro # G0599475
- UPC # 611943642563
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Finish | Polished chrome |
Standards | ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1 |
Includes | * |
CEC Compliant | Non CEC Compliant |
Flow Rate | 2.2 gpm |
Ligature Resistant | No |
Item | Bathroom Faucet |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal, Flush Valve (GP83888)
- FERNCO Coupling Flexible 1In (P1056-100)
- ALLPOINTS Washer - Slip Joint (281597)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (302-AC1212)
- CHICAGO FAUCET Spout Outlet Adapter, Brass (K1JKABCP)
- CHICAGO FAUCET Actuator Assembly, 1-1/8" Thread Size (3300-418KJKABNF)
- CHICAGO FAUCET Single Inlet Cold Water Faucet (928-GN8BVBE7CP)
- CHICAGO FAUCET Bed Pan Cleaner With Loose Key (809-XKCP)
- CHICAGO FAUCET Retro-Fit Kit, Marathon(R) (2200-200KJKABCP)
- CHICAGO FAUCET 8" Cover Plate, Center Hole, Brass Chrome Plated (240.628.21.1)
- SLOAN Repair Kit C64A Repair Kit (3303396)
- Chicago Faucet Faucet Repair and Maintenance