Shop All Faucet Repair and Maintenance
Chicago Faucet
Laminar Flow Outlet, Vandal Resistant
Mfr # E37VPJKABCP
Zoro # G2181986
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # E37VPJKABCP
- Zoro # G2181986
- UPC # 611943459376
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size Type | Male |
Thread Size | 13/16 in - 27 |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | Key |
For Use With | Chicago Faucets |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Flow Rate | 1.5 gpm |
Connection | 13/16 in to 27 in Male |
Item | Laminar Outlet |
Flow Outlet Type | Laminar |
Type | Vandal Resistant |
Description
Laminar Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Countersunk Cleanout Plug, 2" (CO2490-PV2)
- B & K VALV FLOAT3/4MIPX3/4""PLN (109-804)
- PHOENIX ACRYLIC TUB HANDLE FOR NIBCO (PF187002)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-PTC-PBT-47)
- CHICAGO FAUCET Inside Sill Fitting (293-369COLDCP)
- CHICAGO FAUCET Soft-Flo(R) Assembly With Adapter (E3-2JKABCP)
- CHICAGO FAUCET Control Valve With E1 Quixtop Screen (E31JKABCP)
- CHICAGO FAUCET Button (216-678ARGONJKNF)
- CHICAGO FAUCET 8"L Cover Plate, E40 Only, Brass (242.164.21.1)
- CHICAGO FAUCET Angle Stop Fitting (1015-ABCP)
- CHICAGO FAUCET Connection Assembly (50-010KJKABRBF)
- Chicago Faucet Faucet Repair and Maintenance