Shop All Faucet Repair and Maintenance
Chicago Faucet
Laboratory Sink Faucet, 2.2 gpm
Mfr # 930-E3-2ABCP
Zoro # G0599807
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Standards ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA
- Includes *
- Ligature Resistant No
- CEC Compliant Non CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 930-E3-2ABCP
- Zoro # G0599807
- UPC # 611943574963
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Finish | Polished chrome |
Standards | ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA |
Includes | * |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Flow Rate | 2.2 gpm |
Item | Laboratory Sink Faucet |
Description
Item Laboratory Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156409)
- NIBCO PRESS SYSTEM Adapter, Male, 3/4" x 1/2", Press X MIP, PK5 (9031200PC)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- CHICAGO FAUCET Double Jointed Spout (DJ24JKABCP)
- CHICAGO FAUCET O Ring (1-328JKABNF)
- CHICAGO FAUCET 4In Cover Plate Assembly With Mounting (3500-001KJKCP)
- CHICAGO FAUCET Single Inlet Cold Water Faucet (928-GN8BVBE7CP)
- CHICAGO FAUCET Laboratory Sink Faucet, 4.0 gpm (930-GN8BVBE7-317XK)
- CHICAGO FAUCET Angle 1In Inlet Supply Arm With (WXAJKABCP)
- KROWNE Krowne 16-127 - Royal Series Service Faucet (16-127)
- Chicago Faucet Faucet Repair and Maintenance