Shop All Faucet Repair and Maintenance
Chicago Faucet
Laboratory Fitting
Mfr # 1301-G2BVBE7-317XK
Zoro # G1125516
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished chrome
- Standards ASSE 1001; ADA ANSI/ICC A117.1
- Includes Shank Assembly
- For Use With Most Laboratory Gases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 1301-G2BVBE7-317XK
- Zoro # G1125516
- UPC # 611943579739
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Valves |
Finish | Polished chrome |
Standards | ASSE 1001; ADA ANSI/ICC A117.1 |
Includes | Shank Assembly |
For Use With | Most Laboratory Gases |
Item | Laboratory Fitting |
Description
Laboratory Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3500 W (MINI 3.5)
- ELKAY SS, 23x15x1.12" Bottom Grid, 0 Hole, Polished Stainless Steel Finish (LKWBG2416SS)
- LEGEND VALVE 2" SS304 HALF COUPLING (404-288)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P868)
- CHICAGO FAUCET Actuator Assembly, 1-1/8" Thread Size (3300-418KJKABNF)
- CHICAGO FAUCET Pre-Pack (74-PPJKNF)
- CHICAGO FAUCET Button Hot (Red) (320-003JKNF)
- CHICAGO FAUCET Needle Valve (937-CHAGVCP)
- CHICAGO FAUCET Pipe Support, Chrome Plated (902-MJKCP)
- CHICAGO FAUCET Double Jointed Spout (DJ26JKABCP)
- T&S BRASS Cold Spindle Assembly For - Part# 2713-40M50 (2713-40M50)
- Chicago Faucet Faucet Repair and Maintenance