Shop All Faucet Repair and Maintenance
Chicago Faucet
Inside Sill Fitting
Mfr # 387-E27CP
Zoro # G0667031
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Standards ASME A112.18.1/CSA B125.1
- Includes Slip Wall Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 387-E27CP
- Zoro # G0667031
- UPC # 611943126483
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Finish | Polished chrome |
Standards | ASME A112.18.1/CSA B125.1 |
Includes | Slip Wall Flange |
Item | Inside Sill Fitting |
Description
Inside Sill Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX CAP SERV ENTR PVC 3/4 in. by THOMAS & BETTS MfrPartNo (5133591U)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (566-100)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- LEGEND VALVE 1/4"-20 X 10" FLOAT ROD (111-253)
- CHICAGO FAUCET 4 In. Wrist Blade Handle (317-PRJKCEF)
- CHICAGO FAUCET Flow Control 1.5 Gpm Ma (1020-006JKABNF)
- CHICAGO FAUCET Inlet Shank, Brass (748-001KJKABRBF)
- CHICAGO FAUCET Cast Spout Assembly (S6E2JKABCP)
- CHICAGO FAUCET Slow Dash Pot, Nickel Silver Finish (333-073KJKABNF)
- CHICAGO FAUCET Plastic Vacuum Breaker Repair Kit (892-302KJKABNF)
- AMERICAN STANDARD Handle - Screw Kit (012245-0020A)
- Chicago Faucet Faucet Repair and Maintenance