Shop All Faucet Repair and Maintenance
Chicago Faucet
Inlet Shank, Brass
Mfr # 979-001KJKABRBF
Zoro # G4973491
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Brass
- Finish Rough Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 979-001KJKABRBF
- Zoro # G4973491
- UPC # 611943644321
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Rough Brass |
Material of Construction | Brass |
Includes | Locknut, Shank, Washer |
For Use With | Most Faucets |
Item | Inlet Shank |
Description
Inlet Shank, Includes Locknut, Shank, Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tub-Shwr Ceramic Stem F/Harden Cold (C07674)
- PARKER 3/8" FNPT Brass Mini Ball Valve Inline (6F-B8LJ2-BP)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND02)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1 In (867-335SR)
- CHICAGO FAUCET Spout Outlet Adapter, Brass (K1JKABCP)
- CHICAGO FAUCET Battery Holder Kit, Metal/Plastic (242.433.00.1)
- CHICAGO FAUCET Laboratory Fitting (1301-LES)
- CHICAGO FAUCET Swing Gooseneck Spout W/Flow (626-GN8AFCABCP)
- CHICAGO FAUCET Flange (769-201JKCP)
- CHICAGO FAUCET Glass Filler (324-ABCP)
- SPEAKMAN Mark Ii Bonnet Repair Kit (RPG05-0718)
- Chicago Faucet Faucet Repair and Maintenance