Shop All Faucet Repair and Maintenance
Chicago Faucet
Inlet Shank, Brass
Mfr # 748-001KJKABRBF
Zoro # G5038092
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 748-001KJKABRBF
- Zoro # G5038092
- UPC # 611943644406
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | Locknut, Shank, Washer |
For Use With | Most Faucets |
Item | Inlet Shank |
Description
Inlet Shank, Includes Locknut, Shank, Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO One Piece, Ultramax Het, ADA, Right Trip L, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELR#01)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 3/4" O.D. (ZUSA-HT-379)
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- CHICAGO FAUCET Spout Outlet Adapter, Brass (K1JKABCP)
- CHICAGO FAUCET Inside Sill Fitting (293-369COLDCP)
- CHICAGO FAUCET Electronics Module Kit-Hytronic Only, Plastic, 2" x 3/4" x 1" (240.694.00.1)
- CHICAGO FAUCET 3 1/2In Rigid / Swing Gooseneck Spout (GN1AE35JKABCP)
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-OHVBCP)
- CHICAGO FAUCET Hot And Cold Water Laundry Tray (686-XKRCF)
- MOEN Chateau Stem Extension Kit (94543)
- Chicago Faucet Faucet Repair and Maintenance