Shop All Faucet Repair and Maintenance
Chicago Faucet
Inlet Shank, Brass, 3 In. L, 1/2-14 NPT
Mfr # 932-001KJKABRBF
Zoro # G4973473
original price:
$26.67
20% off
new price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Brass
- Finish Rough Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 932-001KJKABRBF
- Zoro # G4973473
- UPC # 611943644307
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Rough Brass |
Material of Construction | Brass |
Includes | Locknut, Shank, Washer |
For Use With | Most Faucets |
Item | Inlet Shank, 3" L, 1/2"-14 NPT |
Body Material | Brass |
Product Type | Inlet Shanks |
Compatible Brand | Chicago Faucets |
Description
Inlet Shank, 3 In. L, 1/2 In.-14 NPT, Includes Locknut, Shank, Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Single StaDrinking Water Replace Filter (FXULC)
- JONES STEPHENS Large Male Aerator 1.2 Gpm CP (A01073)
- ZURN Pre Rinse Hose, Flexible, 36 In L (Z80000-XL-H36)
- ZORO SELECT Reduce Coupling, 1/2"x3/8", 150,304, Thrd (4381032250)
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10BSWGJKABCP)
- CHICAGO FAUCET High Arch Swg/Rgd Spout (HA8AE3VPJKABCP)
- CHICAGO FAUCET Wall Valve (770-PRABCP)
- CHICAGO FAUCET Plastic AC Adapter Module 72X IR Faucet (242.035.00.1)
- CHICAGO FAUCET Spout Deck Ecsutcheon (785-400JKCP)
- CHICAGO FAUCET Hose Reel Part (549-122KJKNF)
- ZURN Poppet Assembly, For Z83600-XL (G62682)
- Chicago Faucet Faucet Repair and Maintenance