Shop All Handles, Levers & Controls
Chicago Faucet
Hot Push Tilt Handle Assy
Mfr # 336-403KJKCP
Zoro # G0967942
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Chicago Faucets
- Finish Chrome
- Material Brass
- Size 2 in x 3-1/2 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 336-403KJKCP
- Zoro # G0967942
- UPC # 611943466404
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Size | 2 in x 3-1/2 in x 1-1/4 in |
Length (In.) | 3-1/2 |
Details
Sub-Category | Faucet Handles |
Fits Brand | Chicago Faucets |
Finish | Chrome |
Material | Brass |
For Use With | Naiad Cartridges |
Item | Handle |
Material of Construction | Brass |
For Use With Mfr. Model Number | 335-JKABCP |
Use With Water Temp. | Hot |
Faucet Finish | Chrome |
Description
Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 335-JKABCP, Faucet Handle Type Metering, Finish Chrome, Use With Water Temp. Hot, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL (E88ACS-UL)
- PARKER 5/8" Flare Brass Union Tee 10PK (144F-10)
- DIXON Brass Plain Wye NST 1-1/2"F x 1-1/2"M (PW15F15F)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-5/8" O.D., 9 3/4 in H (155038-75)
- CHICAGO FAUCET 2 1/2In Cross Handle (204-HWJKCP)
- CHICAGO FAUCET Handle Screw, Rough Chrome (420-010JKRCF)
- CHICAGO FAUCET Pedal Spring, Stainless Steel (834-011JKNF)
- CHICAGO FAUCET Wrist Blade Handle, 6 In, PK2 (319-PRJKCP)
- CHICAGO FAUCET Lever Handle Kit, Includes Two Handles (369-PRJKCP)
- CHICAGO FAUCET MVP Push Button Handle (665-PSHJKCP)
- PFISTER Pfister Handle 529Yp Tb (940-116Y)
- Chicago Faucet Kitchen Faucets & Accessories