Shop All Handles, Levers & Controls
Chicago Faucet
Hot Pedal Assembly, Long, Aluminum
Mfr # 834-007KJKNF
Zoro # G2818392
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Faucets
- Material Aluminum
- Material of Construction Aluminum
- Use With Water Temp. Hot
- For Use With Mfr. Model Number 834-ABCP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 834-007KJKNF
- Zoro # G2818392
- UPC # 611943466572
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Fits Brand | Chicago Faucets |
Material | Aluminum |
Material of Construction | Aluminum |
Item | Foot Pedal |
Use With Water Temp. | Hot |
For Use With Mfr. Model Number | 834-ABCP |
Description
Foot Pedal, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 834-ABCP, Use With Water Temp. Hot, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", CPVC/EPDM (WCV2400E)
- ZORO SELECT 3" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-345)
- ANDERSON Green Leaf 3/4 in. MGHT X 3/4 in. D MPT Nylon Hose Adapter (CBE3434BG1)
- T&S BRASS Hot Spindle Assembly (002710-40)
- CHICAGO FAUCET 3In Cross Handle (634-COLDJKCP)
- CHICAGO FAUCET Handle Kit, 3", Chrome (633-JKCP)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (932-CP)
- CHICAGO FAUCET Four Cross Handle, Hot And Cold, PK2 (633-PRJKCP)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-WSCP)
- CHICAGO FAUCET Wrist Blade Handle, 6 In, PK2 (319-PRJKCP)
- DELTA Pivotal: Handle- 2L Bathroom (H299PCPR)
- Chicago Faucet Handles, Levers & Controls