Shop All Faucet Repair and Maintenance
Chicago Faucet
Hot And Cold Water Laundry Tray
Mfr # 686-XKRCF
Zoro # G1133870
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Rough Chrome
- Standards ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
- Includes Mounting Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 686-XKRCF
- Zoro # G1133870
- UPC # 611943358723
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Finish | Rough Chrome |
Standards | ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1 |
Includes | Mounting Clamps |
Item | Hot And Cold Water Laundry Tray |
Description
Hot And Cold Water Laundry Tray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress extended coupling No stop, 1-1/4" x 1-1/4" (79020)
- LEGEND VALVE 1/2" BLACK COUPLING (350-503)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P854)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (M11R10A)
- CHICAGO FAUCET Gooseneck Flow Control Kit, 1.6 GPM (50-042KJKABNF)
- CHICAGO FAUCET Vacuum Breaker Cover and Screw Kit (892-254KJKCP)
- CHICAGO FAUCET 0.5 Gpm Flow Control (50-046KJKABNF)
- CHICAGO FAUCET Rose Spray Outlet (E21JKABCP)
- CHICAGO FAUCET Cartridge Seat Rubber Washer, PK100 (1-021BL100JKABNF)
- CHICAGO FAUCET Button (216-678ARGONJKNF)
- FAUCET SOCK Outdoor Faucet Sock Sm (3410201)
- Chicago Faucet Faucet Repair and Maintenance