Shop All Faucet Repair and Maintenance
Chicago Faucet
Hose Thread Outlet, Male, 3/4 In
Mfr # E2JKRCF
Zoro # G0614993
original price:
$17.11
18% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # E2JKRCF
- Zoro # G0614993
- UPC # 611943459314
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucets |
Item | Hose Thread Outlet |
Connection | 13/16 in to 24 in Female Inlet, 3/4 in MHT Outlet |
Type | Male |
Description
Hose Thread Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 5" Black Pipe Nipple Sch 40 (0330016007)
- NIBCO 1/2" NOM C x 1/4" MNPT Copper Reducing Adapter (604-R)
- ZORO SELECT 1-1/2" x 1-1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH6)
- PUR FCT WTR FLTR 1PK (RF33751V2)
- CHICAGO FAUCET High Flow Spray Valve, 3/4-14 UNS, 2.5GPM (90-HABCP)
- CHICAGO FAUCET Hose Reel Part (549-122KJKNF)
- CHICAGO FAUCET Cap W/Screw (2200-122KJKCP)
- CHICAGO FAUCET 1/2 In. Ips Male Pipe Slip Flange (1003-213JKCP)
- CHICAGO FAUCET Vb Spout B Type End (GN8BVBE3-2JKABCP)
- CHICAGO FAUCET 9 1/2In L Type Swing Spout (L9E35JKABCP)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Brushed Nickel (D2-BN)
- Chicago Faucet Faucet Repair and Maintenance