Shop All Faucet Repair and Maintenance
Chicago Faucet
Handle Kit, 2" Size, Replacement Type
Mfr # 3300-402JKCP
Zoro # G5489681
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Chicago Faucets
- Finish Chrome
- Material of Construction Metal
- Includes Hex Wrench, Index Button, Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 3300-402JKCP
- Zoro # G5489681
- UPC # 611943123161
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 2 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | Chicago Faucets |
Finish | Chrome |
Material of Construction | Metal |
Includes | Hex Wrench, Index Button, Screw |
For Use With | Lavatory Metering Faucet |
Temp. Range | 40 Degrees to 140 Degrees F |
Compliance | ADA |
Type | Replacement |
Item | Handle |
For Use With Mfr. Model Number | 3600-ABCP |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 3600-ABCP, Faucet Handle Type Metering, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS F276129 0.56 in. Lefthand Male Thread Propane Fitting (DE107860)
- KOHLER Archer(R) Acrylic Shower Receptor With Removable Cover, 60" X 36" (9479-0)
- MOEN Faucet Lav 2H Chr Ll (WS84912)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- CHICAGO FAUCET Nut (702-010JKCP)
- CHICAGO FAUCET 4In Deck-Mount Cover Plate (2200-112JKCP)
- CHICAGO FAUCET Spring, 919-014JKCP (919-014JKCP)
- CHICAGO FAUCET Vacuum Breaker 1/2In (892-ABRCF)
- CHICAGO FAUCET Pvc Distilled Water Faucet For Left (869-BLHPVC)
- CHICAGO FAUCET External Mixer Repair Kit (242.844.AB.1)
- DANCO Clear Bathroom Tub and Shower Faucet Handle (9D00088453)
- Chicago Faucet Faucet Repair and Maintenance