Shop All Faucet Repair and Maintenance
Chicago Faucet
Gooseneck Spout, Brass
Mfr # GN8AJKABCP
Zoro # G4974401
original price:
$112.85
17% off
new price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # GN8AJKABCP
- Zoro # G4974401
- UPC # 611943643973
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Most Faucets |
Connection | 13/16 in to 24 in Male Thread |
Item | Spout |
For Use With Mfr. Model Number | 895-ABCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Prs30025 Switch, Pressure Low (PRS30025)
- NANTUCKET SINKS 17 Inch Round White Vessel Sink With Overflow (NSV218)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, 304SS (HT18SS)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 24", Polished Chrome (GB2022-24PC)
- CHICAGO FAUCET Inlet Shank, Brass (748-001KJKABRBF)
- CHICAGO FAUCET Single Supply Sink Faucet (332-ABCP)
- CHICAGO FAUCET Vb Spout B Type End (GN2BVBE3-2JKABCP)
- CHICAGO FAUCET Econo-Flo Outlet, Lavatory, Brass, 1GPM (E26JKABCP)
- CHICAGO FAUCET Adapter Assembly (50-016KJKABCP)
- CHICAGO FAUCET Laboratory Fitting (1301-G2BVBE7-317XK)
- CHICAGO FAUCET Stem (333-020JKABRBF)
- Chicago Faucet Faucet Repair and Maintenance