Shop All Faucet Repair and Maintenance
Chicago Faucet
Gooseneck Spout, Brass
Mfr # GN2AH8JKABCP
Zoro # G4973534
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # GN2AH8JKABCP
- Zoro # G4973534
- UPC # 611943644383
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 5-1/4 in |
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Most Faucets |
Connection | 13/16 in to 24 in Male Thread |
Item | Spout |
For Use With Mfr. Model Number | 895-ABCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Clear Vinyl Tubing 5/16" I.D. x 1/16" Wall - 275' Reel (15005574)
- AMERICAN STANDARD Flush Tower Gasket Friction Washer, Locknut, Float&Seal (7381551-401.0070A)
- TOTO Aquia, Tank Lid, Cotton Aquia Ii (TCU416CR#01)
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ7)
- CHICAGO FAUCET Gn Spout B Type End (GN8BE1MJKABCP)
- CHICAGO FAUCET Unit (386-XSLOCJKNF)
- CHICAGO FAUCET Coupling Nut, Faucet, 1/2NPSM, Brass (49-005JKRBF)
- CHICAGO FAUCET Gooseneck Flow Control Kit, 1.6 GPM (50-042KJKABNF)
- CHICAGO FAUCET Cast Spout Assembly (741-301KJKABCP)
- CHICAGO FAUCET Spring, 386-013JKNF (386-013JKNF)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2307B)
- Chicago Faucet Faucet Repair and Maintenance