Shop All Faucet Repair and Maintenance
Chicago Faucet
Gooseneck Spout, Brass
Mfr # GN2AH8E3JKABCP
Zoro # G6140836
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
- For Use With Sink Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # GN2AH8E3JKABCP
- Zoro # G6140836
- UPC # 611943643430
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 8 in |
Details
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Sink Faucets |
Item | Spout |
For Use With Mfr. Model Number | 895-ABCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Rebuilding Kit (R/90)
- BOBRICK B211179 Satin Stainless Steel Soap Holder (B2111-79)
- ROHL Allia 30 Fireclay Undermount Chef/Workstation Sink (ALUM3019WS00)
- REDHAT 24V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- CHICAGO FAUCET Hot And Cold Water Sink Faucet (737-RCF)
- CHICAGO FAUCET Laboratory Nozzle W/Flow Control (E7FCJKCP)
- CHICAGO FAUCET 6FT White Vinyl Hose Assembly (739-072KJKABNF)
- CHICAGO FAUCET Gn Spout B Type End (GN8BE1MJKABCP)
- CHICAGO FAUCET Tempering Valve, 3/8 In Compression, Brass (131-ABNF)
- CHICAGO FAUCET Cast Spout Assembly (401-301KJKABCP)
- DELTA Faucet Repair Kit, Fits Delta (RP3614)
- Chicago Faucet Faucet Repair and Maintenance