Shop All Faucet Repair and Maintenance
Chicago Faucet
Gooseneck Spout, Brass
Mfr # GN2AE3JKABCP
Zoro # G4974426
original price:
$85.15
11% off
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # GN2AE3JKABCP
- Zoro # G4974426
- UPC # 611943643980
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 9 3/4 in |
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Most Faucets |
Flow Rate | 2.2 gpm |
Item | Spout |
For Use With Mfr. Model Number | 895-ABCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Sink Strainer (30065)
- PARKER 0.17" Barb Brass Union 90 Degree Elbow (225-4-4)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 3" (1056-43)
- CHICAGO FAUCET Multi-Turn Stop, Straight, 1/2 Inx1/2 In (45-ABCP)
- CHICAGO FAUCET Plastic Vacuum Breaker Repair Kit (892-302KJKABNF)
- CHICAGO FAUCET 6FT White Vinyl Hose Assembly (739-072KJKABNF)
- CHICAGO FAUCET Cartridge Seat Rubber Washer, PK100 (1-021BL100JKABNF)
- CHICAGO FAUCET 1/2 In. Comp Bullnose Riser 20In (1003-320JKABRCF)
- CHICAGO FAUCET Hot And Cold Water Pedal Box (625-ABRCF)
- AMERICAN STANDARD 1.5GPM Pca Chache Aratr WKey18.5x1 (M922882-0070A)
- Chicago Faucet Faucet Repair and Maintenance